Sheridan 1 Light Outdoor Pier Mounted Fixture, Black And Seedy

  • Mfr # 594PHBS-SQPM-BK

  • Zoro # G305836707


product price:  $346.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Medium
Number of Lamps
1
Standards
CUL/cETLu
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
594PHBS-SQPM-BK
Zoro #
G305836707
UPC #
685659168471
Country of Origin
China

Dimensions

Height
24.75"
Width
10"
Length
10"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Number of Lamps
1
Standards
CUL/cETLu
Dimmable
Yes
Series
Sheridan
Watts
100
Housing Material
Aluminum
Rated Location
Wet
Shade Finish
Seedy
Shade Material
Glass

Description

Classic elegance plays out in the lantern-inspired design of the Sheridan single-light outdoor pier mounted fixture, delivering a tasteful source of illumination in a garden or along a walkway space. A bold black finish steel frame with an open boxy motif features subtle yet ornate details, as a seedy glass cylinder shade offers a glimpse of a whimsical bulb mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.