Sheridan 1 Light Outdoor Pier Mounted Fixture, Black And Seedy

  • Mfr # 594PHMR-533PM-BK

  • Zoro # G405836683


product price:  $246.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
100
Bulb Base Type
Medium
Series
Sheridan
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
594PHMR-533PM-BK
Zoro #
G405836683
UPC #
685659168495
Country of Origin
China

Dimensions

Length
8"
Height
19.5"
Width
8"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
100
Bulb Base Type
Medium
Series
Sheridan
Number of Lamps
1
Standards
CUL/cETLu
Housing Material
Aluminum
Dimmable
Yes
Rated Location
Wet
Shade Material
Glass
Shade Finish
Seedy

Description

Bold black finish steel provides weather-resistant protection to the Sheridan one-light outdoor pier mounted fixture, offering a sophisticated look of artisanal style. Illuminate a garden or custom landscaping with a lantern-inspired design crafted of black finish steel with an open box motif and a matching pier base. A seedy glass cylinder shade provides the perfect finishing touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.