Sheridan 1 Light Outdoor Pier Mounted Fixture, Black & White Opal

  • Mfr # 595PHMR-553PM-BK

  • Zoro # G305836691


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
19.5"
Standards
CUL/cETLu
Housing Material
Aluminum
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595PHMR-553PM-BK
Zoro #
G305836691
UPC #
685659168600
Country of Origin
China

Dimensions

Height
19.5"
Length
8"
Width
8"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Dimmable
Yes
Watts
100
Number of Lamps
1
Bulb Base Type
Medium
Series
Sheridan
Rated Location
Wet
Shade Finish
White Opal
Shade Material
Glass

Description

Attention to detail adds a bit of alluring curves to the Sheridan one-light outdoor pier-mounted fixture. Dress up a garden or landscaped space with a light emulating a charming village theme, embracing an open box frame and pier base made of black finish steel. A romantic white opal glass cylinder shade sends soft, glowing light in all directions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.