Sheridan 1 Light Outdoor Post Mount Fixture, Black And Seedy

  • Mfr # 594PHMR-BK

  • Zoro # G005836694


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
100
Bulb Base Type
Medium
Housing Material
Aluminum
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594PHMR-BK
Zoro #
G005836694
UPC #
685659167177
Country of Origin
China

Dimensions

Width
8"
Height
17.5"
Length
8"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Watts
100
Bulb Base Type
Medium
Housing Material
Aluminum
Number of Lamps
1
Dimmable
Yes
Standards
CUL/cETLu
Series
Sheridan
Shade Finish
Seedy
Rated Location
Wet
Shade Material
Glass

Description

A romantic seedy glass cylinder shade sits nestled in a lantern-style black finish steel frame, forming a classic village look to the Sheridan one-light outdoor post mount fixture. Top an existing post with this elegant transitional fixture with an open, boxy design and ornate details.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.