Zoro Homepage

Sheridan 1 Light Outdoor Post Mount Fixture, Black & White Opal

  • Mfr # 595PHBR-BK

  • Zoro # G705836833


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
CUL/cETLu
Watts
100
Height
22.5"
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595PHBR-BK
Zoro #
G705836833
UPC #
685659167337
Country of Origin
China

Dimensions

Height
22.5"
Width
10"
Length
10"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Standards
CUL/cETLu
Watts
100
Bulb Base Type
Medium
Dimmable
Yes
Housing Material
Aluminum
Series
Sheridan
Number of Lamps
1
Shade Finish
White Opal
Shade Material
Glass
Rated Location
Wet

Description

Modern elegance takes on a transitional motif suitable for versatility and flexibility as the Sheridan one-light outdoor post mount fixture tops an existing post with a new, fresh look. Black finish steel forms an impressive open box frame reminiscent of a nautical lantern, delivering a soft romantic feel. Glowing light filters through a white opal glass shade to create heady effects in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.