Zoro Homepage

Sheridan 1 Light Outdoor Post Mount Fixture, Black & White Opal

  • Mfr # 595PHMR-BK

  • Zoro # G505836699


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Medium
Length
8"
Dimmable
Yes
Height
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595PHMR-BK
Zoro #
G505836699
UPC #
685659167290
Country of Origin
China

Dimensions

Length
8"
Height
17.5"
Width
8"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Bulb Base Type
Medium
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Aluminum
Series
Sheridan
Number of Lamps
1
Watts
100
Shade Material
Glass
Rated Location
Wet
Shade Finish
White Opal

Description

Replace an exterior light post fixture with the Sheridan one-light outdoor post mount fixture to achieve a classic village-style ambiance with plenty of sophistication. Outdoor walkways and home entrances come to life with this fixture crafted of black finish metal steel into an open lantern-inspired frame and a romantic white opal glass cylinder shade nestled inside.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.