Sheridan 1 Light Outdoor Post Mounted Fixture, Black And Seedy

  • Mfr # 594PHBR-519P-BK

  • Zoro # G005836793


product price:  $716.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594PHBR-519P-BK
Zoro #
G005836793
UPC #
685659168433
Country of Origin
China

Dimensions

Width
10"
Height
116.5"
Length
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base Type
Medium
Series
Sheridan
Housing Material
Aluminum
Number of Lamps
1
Shade Finish
Seedy
Rated Location
Wet
Shade Material
Glass

Description

Formidable in weather-protective construction, the Sheridan outdoor post mounted fixture delivers a sleek silhouette and transitional village motif. Update a sidewalk or front yard with this elegant light featuring construction of black finish steel forming a boxy open frame, and a delicate seedy glass cylinder shade that embellishes its sophisticated modern motif.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.