Sheridan 1 Light Outdoor Post Mounted Fixture, Black And Seedy

  • Mfr # 594PHMS-536P-BK

  • Zoro # G805836702


product price:  $778.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
CUL/cETLu
Watts
100
Width
9.25"
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
594PHMS-536P-BK
Zoro #
G805836702
UPC #
685659168518
Country of Origin
China

Dimensions

Width
9.25"
Height
111.25"
Length
9.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Watts
100
Number of Lamps
1
Housing Material
Aluminum
Series
Sheridan
Bulb Base Type
Medium
Dimmable
Yes
Rated Location
Wet
Shade Material
Glass
Shade Finish
Seedy

Description

Take a page from a repurposed village motif with an exterior light source. The Sheridan one-light outdoor post mounted fixture delivers romantic inspiration in a black finish steel frame and post with weather-resistant protection. Shedding glowing light from a seedy glass cylinder shade, this stylish post mounted fixture shifts the aesthetic of a residential or commercial structure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.