Zoro Homepage

Sheridan 1 Light Outdoor Post Mounted Fixture, Black & White Opal

  • Mfr # 595PHBR-519P-BK

  • Zoro # G905836800


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
100
Bulb Base Type
Medium
Number of Lamps
1
Series
Sheridan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595PHBR-519P-BK
Zoro #
G905836800
UPC #
685659168532
Country of Origin
China

Dimensions

Height
116.5"
Width
10"
Length
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
100
Bulb Base Type
Medium
Number of Lamps
1
Series
Sheridan
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Aluminum
Shade Material
Glass
Shade Finish
White Opal
Rated Location
Wet

Description

A fluid base design embellishes the overall aesthetic of the Sheridan one-light outdoor post mounted fixture, adding a romantic village motif and a balanced symmetry. Dress up a residential or commercial exterior space with this light crafted of black finish steel, enjoying its lantern-style frame and a chic white opal glass cylinder shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.