Zoro Homepage

Sheridan 1 Light Outdoor Post Mounted Fixture, Black & White Opal

  • Mfr # 595PHMR-519P-BK

  • Zoro # G405836713


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Sheridan
Length
10"
Standards
CUL/cETLu
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595PHMR-519P-BK
Zoro #
G405836713
UPC #
685659168587
Country of Origin
China

Dimensions

Length
10"
Height
111.5"
Width
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Sheridan
Standards
CUL/cETLu
Housing Material
Aluminum
Bulb Base Type
Medium
Dimmable
Yes
Watts
100
Number of Lamps
1
Shade Material
Glass
Rated Location
Wet
Shade Finish
White Opal

Description

Opt for elegance with the Sheridan one-light outdoor post mounted fixture, a classic light designed to impress in an exterior space. Its tall, tapered body and open lantern-style frame feature construction of black finish steel, offering a sophisticated motif with village charm. This fixture features light infusion through a cylinder shade crafted of chic white opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.