Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheridan 1 Light Outdoor Post Mounted Fixture, Black & White Opal

  • Mfr # 595PHMS-536P-BK

  • Zoro # G805836672


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Medium
Height
111.25"
Watts
100
Width
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595PHMS-536P-BK
Zoro #
G805836672
UPC #
685659168617
Country of Origin
China

Dimensions

Height
111.25"
Width
9.25"
Length
9.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Watts
100
Standards
CUL/cETLu
Housing Material
Aluminum
Dimmable
Yes
Series
Sheridan
Number of Lamps
1
Shade Finish
White Opal
Shade Material
Glass
Rated Location
Wet

Description

Perfect proportion adds to the classic aesthetic of the Sheridan one-light outdoor post mounted fixture, a tasteful source of lighting for exterior spaces. Crafted of black finish steel, its pole body and base join an open lantern-style frame with a hint of village personality. Ambient lighting glows through a white opal glass cylinder shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.