Zoro Homepage

Sheridan 1 Light Outdoor Wall Sconce, Black And Seedy

  • Mfr # 594B-BK

  • Zoro # G605836810


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Width
10"
Height
24"
Length
11"
Series
Sheridan
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594B-BK
Zoro #
G605836810
UPC #
685659167207
Country of Origin
China

Dimensions

Width
10"
Height
24"
Length
11"
Canopy Dimensions
7-1/2 in x 5-7/8 in

Details

Item
Outdoor Wall Sconce
Series
Sheridan
Watts
100
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Dimmable
Yes
Number of Lights
1
Shade Material
Glass
Bulb Base
Medium
Shade Finish
Seedy
Rated Location
Wet

Description

A formidable design and blend of materials provides protection against exterior elements, making the Sheridan one-light outdoor wall sconce both fashionable and utilitarian. Reflecting linear minimalism, its design is low-key and clean, with a tapered open box frame made of black metal. A romantic clear seedy glass cylinder shade conforms to a classic straight style and offers a bit of sophistication for a residential or business exterior or detached structure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.