Zoro Homepage

Sheridan 1 Light Outdoor Wall Sconce, Black & White Opal

  • Mfr # 595S-BK

  • Zoro # G605836728


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
7"
Height
13"
Length
8"
Series
Sheridan
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595S-BK
Zoro #
G605836728
UPC #
685659167276
Country of Origin
China

Dimensions

Width
7"
Height
13"
Length
8"
Canopy Dimensions
5-1/8 in x 6-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Sheridan
Watts
100
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Number of Lights
1
Shade Material
Glass
Bulb Base
Medium
Dimmable
Yes
Rated Location
Wet
Shade Finish
White Opal

Description

Bringing a mix of old and new design elements, the Sheridan one-light outdoor wall sconce creates a transitional theme as it provides ambient lighting on a residential or commercial structure. Village-inspired charm makes its way into an updated frame featuring an open box design, putting black finish steel construction to good use. Matching accents and a romantic white opal glass cylinder shade provide a contrasting palette and a tasteful source of outdoor lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.