Zoro Homepage

Shooter 1 Light Pendant, Bronze & Bronze

  • Mfr # 100701BRZ-MBRZ

  • Zoro # G105840553


product price: $142.00
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
14"
Width
14"
Number of Lights
1
Style
traditional; billiard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100701BRZ-MBRZ
Zoro #
G105840553
UPC #
685659018844
Country of Origin
China

Dimensions

Height
8"
Length
14"
Width
14"
Canopy Dimensions
5 in x 5 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
traditional; billiard
Shade Material
Steel
Item
Pendant
Finish
Bronze
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Watts
150
Series
Shooter
Rated Location
Dry
Bulb Base
Medium

Description

This bronze styled pendant is equally at home in the games room as well as anywhere else needing a clean, contemporary touch. Paired sleekly with a bronze metal shade, this pendant will be a great addition to any room in the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.