Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shooter 3 Light Billiard Light, Bronze & Satin Gold

  • Mfr # 155-3BRZ-MSG

  • Zoro # G005843043


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Length
48"
Width
14"
Height
10"
Frame Material
Steel
Frame Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-3BRZ-MSG
Zoro #
G005843043
UPC #
685659075311
Country of Origin
China

Dimensions

Length
48"
Width
14"
Height
10"
Chain Length
2x 36"
Canopy Dimensions
6.7 in x 4.76 in
Cord/Wire Length
60 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Bronze
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Shooter
Style
traditional; classical; billiard
UL Listed
CUL/cETLu
Shade Finish
Satin Gold
Rated Location
Dry

Description

Classic and simple detailing defines this beautiful three light fixture. Finished in bronze and paired with satin gold metal shades, this three light fixture would be at home in the game room. 72 inches of chain per side are included to ensure the perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.