Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Siena 5 Light Chandelier, Brushed Nickel & Clear

  • Mfr # 433-5BN

  • Zoro # G405835495


product price: $291.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Finish
Brushed Nickel
Dimmable
Yes
Standards
CUL/cETLu
Length
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-5BN
Zoro #
G405835495
UPC #
685659050301
Country of Origin
China

Dimensions

Length
26"
Width
26"
Height
90.625"
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Brushed Nickel
Dimmable
Yes
Standards
CUL/cETLu
Number of Lights
5
Material
Steel
Housing Material
Steel
Series
Siena
Style
contemporary; metropolitan
Shade Finish
Clear
Rated Location
Dry
Shade Material
Glass
Bulb Base
Candelabra

Description

Playful drapes of crystal dance gracefully around the fixtures of the Siena family. Oversized clear glass shades are combined with gracefully sweeping arms and fittings finished in brushed nickel. Alternatively for the pendant and semi flush, organza shades surround the fixture while drapes of crystal dance in and around the shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.