Solange 1 Light Vanity, Matte Black/Opal White, 25.5 In W x 4.75 In H

  • Mfr # 1021-25W-MB-LED

  • Zoro # G815558601


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Length
4 in
Width
25.5 in
Number of Lights
1
Style
Architectural, Modern, Transitional, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021-25W-MB-LED
Zoro #
G815558601
UPC #
-
Country of Origin
China

Dimensions

Height
4.75 in
Length
4 in
Width
25.5 in
Backplate Dimensions
4.7" W x 4.7" H

Details

Item
Vanity
Number of Lights
1
Style
Architectural, Modern, Transitional, Industrial
Collection Name
Solange
Shade Material
Glass
Color Temp.
2700K/3000K/3500K/4000K/5000K
Standards
CETL, T24/JA8, CEC Listed
Dimmable
Yes
Watts
25W
Energy Star Compliant
No
Bulb Included
Yes
CRI
CRI>90
Frame Material
Steel
LED Delivered Lumen
1295
Frame Finish
Matte Black
Application
Bathroom; Powder Room
Bulb Base Type
LED-Integrated
LED Source Lumen
1910
Shade Color
Opal White
Location Rating
Damp
Lumens
1440

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.