Solange 1 Light Vanity, Modern Gold/Opal White, 32.5 In W x 4.75 In H

  • Mfr # 1021-32W-MGLD-LED

  • Zoro # G115558769


product price: $342.00
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Length
4 in
Width
32.5 in
Number of Lights
1
Style
Architectural, Modern, Transitional, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021-32W-MGLD-LED
Zoro #
G115558769
UPC #
-
Country of Origin
China

Dimensions

Height
4.75 in
Length
4 in
Width
32.5 in
Backplate Dimensions
4.7" W x 4.7" H

Details

Item
Vanity
Number of Lights
1
Style
Architectural, Modern, Transitional, Industrial
Collection Name
Solange
Shade Material
Glass
Color Temp.
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Watts
32W
Standards
CETL, T24/JA8, CEC Listed
CRI
CRI>90
Energy Star Compliant
No
Bulb Included
Yes
Frame Finish
Modern Gold
Shade Color
Opal White
Bulb Base Type
LED-Integrated
LED Delivered Lumen
1623
Application
Bathroom; Powder Room
LED Source Lumen
2440
Frame Material
Steel
Location Rating
Damp
Lumens
1750

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.