Zoro Homepage

Solange 1 Light Wall Sconce, Chrome/Opal White, 4.75 In W

  • Mfr # 1021-1S-CH-LED

  • Zoro # G515558765


product price: $206.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
4.75 in
Dimmable
Yes
Energy Star Compliant
No
Watts
16W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021-1S-CH-LED
Zoro #
G515558765
UPC #
-
Country of Origin
China

Dimensions

Height
16.5 in
Width
4.75 in
Length
4 in
Backplate Dimensions
4.7" W x 4.7" H

Details

Dimmable
Yes
Item
Wall Sconce
Energy Star Compliant
No
Watts
16W
Lamp Base
LED-Integrated
Style
Architectural, Modern, Transitional, Industrial
Number of Bulbs
1
Shade Color
Opal White
Lamp Included
Yes
Standards
CETL, T24/JA8, CEC Listed
CRI
CRI>90
Color Temperature
2700K/3000K/3500K/4000K/5000K
Application
Bathroom; Powder Room; Bedroom; Hallway
LED Source Lumen
1220
Collection
Solange
Location Rating
Damp
Frame Material
Steel
Frame Finish
Chrome
Shade Material
Glass
LED Delivered Lumen
779

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.