Zoro Homepage

Soledad 2 Light Vanity, Chrome & White

  • Mfr # 485-2V-CH

  • Zoro # G105834927


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Height
7.5"
Length
6"
Width
16.25"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-2V-CH
Zoro #
G105834927
UPC #
685659151145
Country of Origin
China

Dimensions

Height
7.5"
Length
6"
Width
16.25"
Canopy Dimensions
16-1/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
Transitional, sleek, Metropolitan
Shade Material
Glass
Lamp Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Series
Soledad
Bulb Base
Medium
Rated Location
Damp
Shade Finish
White

Description

Let your bathroom, bedroom or hallway bask in soft, warm light. This contemporary two-light wall sconce has a sophisticated, streamlined look, and extends from a long mirrored plate for extra gleam. From the sconce's cylindrical white etched glass shades to its chrome finish, this fixture stylishly upgrades your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.