Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soledad 4 Light Vanity, Matte Black & White

  • Mfr # 485-4V-MB

  • Zoro # G805835248


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Height
7.5"
Length
6"
Width
31.5"
Housing Finish
Matte Black
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485-4V-MB
Zoro #
G805835248
UPC #
685659151190
Country of Origin
China

Dimensions

Height
7.5"
Length
6"
Width
31.5"
Canopy Dimensions
31-1/2 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
4
Style
Transitional, sleek, Metropolitan
Shade Material
Glass
Dimmable
Yes
Standards
CUL/cETLu
Series
Soledad
Lamp Watts
100
Housing Material
Steel
Shade Finish
White
Rated Location
Damp
Bulb Base
Medium

Description

Let your bathroom or hallway bask in soft, warm light. This contemporary four-light wall sconce has a sophisticated, streamlined look, and extends from a long mirrored plate for a chic contrast. From the sconce's cylindrical white etched glass shades to its matte black finish, this fixture stylishly upgrades your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.