Zoro Homepage

Soledad 5 Light Vanity, Chrome & White

  • Mfr # 485-5V-CH

  • Zoro # G305835212


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Height
7.5"
Length
6"
Width
38.75"
Housing Finish
Chrome
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-5V-CH
Zoro #
G305835212
UPC #
685659151206
Country of Origin
China

Dimensions

Height
7.5"
Length
6"
Width
38.75"
Canopy Dimensions
38-3/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
Transitional, sleek, Metropolitan
Shade Material
Glass
Housing Material
Steel
Dimmable
Yes
Series
Soledad
Standards
CUL/cETLu
Lamp Watts
100
Shade Finish
White
Bulb Base
Medium
Rated Location
Damp

Description

Let your bathroom or hallway bask in soft, warm light. This contemporary five-light wall sconce has a sophisticated, streamlined look, and extends from a long mirrored plate for extra gleam. From the sconce's cylindrical white etched glass shades to its chrome finish, this fixture stylishly upgrades your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.