
Soledad Vanity, 2-Light, 16.25 In.W x 6 In.L x 7.5 In.H, Brushed Gold/White
Mfr # 485-2V-BG
Zoro # G711799436
product price:Â $132.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Length
6 in
Number of Lights
2
Style
Transitional, sleek, Metropolitan
Collection Name
Soledad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485-2V-BG
Zoro #
G711799436
UPC #
685659180480
Country of Origin
China
Dimensions
Height
7.5 in
Length
6 in
Width
16.25 in
Canopy Dimensions
16-1/8 in x 4-1/2 in
Backplate Dimensions
16.125 x 4.5
Details
Item
Vanity
Housing Finish
Brushed Gold
Number of Lights
2
Style
Transitional, sleek, Metropolitan
Collection Name
Soledad
Shade Material
Glass
Standards
CUL/cETLu
Lamp Watts
100
Lamp Included
No
Housing Material
Steel
Dimmable
Yes
Series
Soledad
Bulb Base
Medium
Shade Finish
White
Rated Location
Damp
Frame Finish
Brushed Gold
Frame Material
Steel
Location Rating
Damp
Shade Finish/Color
White
Description
Double the accent lighting to embellish soft lighting from a two-light vanity light intended for impact. This fixture from the Soledad collection offers a minimalist silhouette with brushed gold finish steel serving as a rectangular wall plate and holder, and side-by-side chic cylinder shades made of delicate white glass. This fixture may be mounted facing up or down in an en suite or guest bathroom or hallway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.