
Soledad Vanity, 3-Light, 23 In.W x 6 In.L x 7.5 In.H, Brushed Gold/White
Mfr # 485-3V-BG
Zoro # G511799636
product price:Â $196.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Length
6 in
Number of Lights
3
Style
Transitional, sleek, Metropolitan
Collection Name
Soledad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485-3V-BG
Zoro #
G511799636
UPC #
685659180503
Country of Origin
China
Dimensions
Height
7.5 in
Length
6 in
Width
23 in
Canopy Dimensions
23 in x 4-1/2 in
Backplate Dimensions
23 x 4.5
Details
Item
Vanity
Housing Finish
Brushed Gold
Number of Lights
3
Style
Transitional, sleek, Metropolitan
Collection Name
Soledad
Shade Material
Glass
Lamp Included
No
Lamp Watts
100
Dimmable
Yes
Series
Soledad
Housing Material
Steel
Standards
CUL/cETLu
Rated Location
Damp
Bulb Base
Medium
Shade Finish
White
Location Rating
Damp
Frame Material
Steel
Frame Finish
Brushed Gold
Shade Finish/Color
White
Description
Exploring a tasteful form of minimalism, this three-light vanity light brings a classic example of upscale design. From the Soledad collection, this fixture features a straightforward silhouette with warm brushed gold finish steel serving as a rectangular wall plate and holder, and three side-by-side chic cylinder shades made of delicate white glass. This vanity light may be mounted facing up or down in an en suite or guest bath space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.