
Soledad Vanity, 3-Light, 23 In.W x 6 In.L x 7.5 In.H, Brushed Nickel/White
Mfr # 485-3V-BN
Zoro # G411799514
product price:Â $182.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Length
6 in
Number of Lights
3
Style
Transitional, sleek, Metropolitan
Collection Name
Soledad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485-3V-BN
Zoro #
G411799514
UPC #
685659180497
Country of Origin
China
Dimensions
Height
7.5 in
Length
6 in
Width
23 in
Canopy Dimensions
23 in x 4-1/2 in
Backplate Dimensions
23 x 4.5
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
Transitional, sleek, Metropolitan
Collection Name
Soledad
Shade Material
Glass
Standards
CUL/cETLu
Lamp Watts
100
Housing Material
Steel
Series
Soledad
Dimmable
Yes
Lamp Included
No
Bulb Base
Medium
Shade Finish
White
Rated Location
Damp
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
White
Frame Finish
Brushed Nickel
Description
Embellish a sophisticated look of classic style highlighting a bath vanity with this three-light vanity light. From the Soledad collection, this tasteful fixture features a minimalist silhouette with brushed nickel finish steel serving as a rectangular wall plate and holder, and three side-by-side chic cylinder shades made of delicate white glass. This fixture may be mounted facing up or down in an en suite or guest bath space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.