
Soledad Vanity, 4-Light, 31.5 In.W x 6 In.L x 7.5 In.H, Brushed Gold/White
Mfr # 485-4V-BG
Zoro # G411799538
product price:Â $252.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Length
6 in
Number of Lights
4
Style
Transitional, sleek, Metropolitan
Collection Name
Soledad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485-4V-BG
Zoro #
G411799538
UPC #
685659180527
Country of Origin
China
Dimensions
Height
7.5 in
Length
6 in
Width
31.5 in
Canopy Dimensions
31-1/2 in x 4-1/2 in
Backplate Dimensions
31.5 x 4.5
Details
Item
Vanity
Housing Finish
Brushed Gold
Number of Lights
4
Style
Transitional, sleek, Metropolitan
Collection Name
Soledad
Shade Material
Glass
Lamp Included
No
Series
Soledad
Standards
CUL/cETLu
Lamp Watts
100
Dimmable
Yes
Housing Material
Steel
Rated Location
Damp
Shade Finish
White
Bulb Base
Medium
Shade Finish/Color
White
Location Rating
Damp
Frame Material
Steel
Frame Finish
Brushed Gold
Description
Fashioned of warm brass finish metal and offering a minimalist design template, this four-light vanity light becomes a standout element of a tasteful bath space. From the Soledad collection, this fixture features a straightforward silhouette with brushed gold finish steel serving as a rectangular wall plate and holder, and four side-by-side chic cylinder shades made of delicate white glass. This vanity light may be mounted facing up or down in an en suite or guest bath space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.