
Soledad Vanity, 4-Light, 31.5 In.W x 6 In.L x 7.5 In.H, Brushed Nickel/White
Mfr # 485-4V-BN
Zoro # G511799490
product price:Â $242.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Length
6 in
Number of Lights
4
Style
Transitional, sleek, Metropolitan
Collection Name
Soledad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485-4V-BN
Zoro #
G511799490
UPC #
685659180510
Country of Origin
China
Dimensions
Height
7.5 in
Length
6 in
Width
31.5 in
Canopy Dimensions
31-1/2 in x 4-1/2 in
Backplate Dimensions
31.5 x 4.5
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
Transitional, sleek, Metropolitan
Collection Name
Soledad
Shade Material
Glass
Lamp Included
No
Standards
CUL/cETLu
Dimmable
Yes
Lamp Watts
100
Housing Material
Steel
Series
Soledad
Rated Location
Damp
Bulb Base
Medium
Shade Finish
White
Location Rating
Damp
Frame Finish
Brushed Nickel
Shade Finish/Color
White
Frame Material
Steel
Description
Tap into the sleek finish of this modern four-light vanity light to make a difference in a classic bath space. From the Soledad collection, this fixture features a straightforward silhouette with brushed nickel finish steel serving as a rectangular wall plate and holder, and four side-by-side chic cylinder shades made of delicate white glass. This vanity light may be mounted facing up or down in an en suite or guest bath space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.