
Soledad Vanity, 5-Light, 38.75 In.W x 6 In.L x 7.5 In.H, Brushed Nickel/White
Mfr # 485-5V-BN
Zoro # G111799357
product price:Â $296.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Length
6 in
Number of Lights
5
Style
Transitional, sleek, Metropolitan
Collection Name
Soledad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485-5V-BN
Zoro #
G111799357
UPC #
685659180534
Country of Origin
China
Dimensions
Height
7.5 in
Length
6 in
Width
38.75 in
Canopy Dimensions
38-5/8 in x 4-1/2 in
Backplate Dimensions
38.625 x 4.5
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Style
Transitional, sleek, Metropolitan
Collection Name
Soledad
Shade Material
Glass
Series
Soledad
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
100
Dimmable
Yes
Lamp Included
No
Shade Finish
White
Rated Location
Damp
Bulb Base
Medium
Shade Finish/Color
White
Frame Finish
Brushed Nickel
Location Rating
Damp
Frame Material
Steel
Description
Highlight the classic minimalist look of a five-light vanity light embellished with tastefully subtle accents. From the Soledad collection, this fixture features a straightforward silhouette with brushed nickel finish steel serving as a rectangular wall plate and holder, and five side-by-side chic cylinder shades made of delicate white opal glass. This vanity light may be mounted facing up or down in an en suite or guest bath space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.