Zoro Homepage

Soleia 10 Light Chandelier, Chrome & Clear

  • Mfr # 4002-10

  • Zoro # G905835858


product price: $2,635.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Length
36.875"
Housing Material
Iron
Series
Soleia
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002-10
Zoro #
G905835858
UPC #
685659081268
Country of Origin
China

Dimensions

Length
36.875"
Height
34.125"
Width
36.875"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
108 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Chrome
Housing Material
Iron
Series
Soleia
Standards
CUL/cETLu
Material
Iron
Number of Lights
10
Dimmable
Yes
Style
contemporary; metropolitan; architectural; whimsical
Rated Location
Dry
Shade Material
Crystal
Shade Finish
Clear
Bulb Base
Candelabra

Description

Absorb the dramatic essence of this dynamic 10-light chandelier, and offer it a visible spot within a custom designed living space. Cascading crystal stems with polished chrome iron accents appear to explode from a central point, replicating a contained fireworks display that offers continual ambient lighting in a fashionable contemporary space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.