Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soleia 12 Light Chandelier, Chrome & Clear

  • Mfr # 4002-12

  • Zoro # G505835807


product price: $4,835.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Finish
Chrome
Housing Material
Iron
Height
46"
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002-12
Zoro #
G505835807
UPC #
685659081275
Country of Origin
China

Dimensions

Height
46"
Width
47.125"
Length
47.125"
Cord/Wire Length
108 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Chrome
Housing Material
Iron
Standards
CUL/cETLu
Style
contemporary; metropolitan; architectural; whimsical
Material
Iron
Series
Soleia
Dimmable
Yes
Number of Lights
12
Rated Location
Dry
Shade Material
Crystal
Bulb Base
Candelabra
Shade Finish
Clear

Description

Fabulous energy and a crisp chrome finish team up to emulate a spherical fireworks display, making this twelve-light chandelier a must-have design element for a modern space. Delicate crystal stems with iron accents protrude from a center point, bringing an artful and captivating aesthetic as well as a perfect level of lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.