Zoro Homepage
This item is Discontinued.
Z-Lite Soleia 2 Light Wall Sconce, Chrome & Clear 4002-2S

Soleia 2 Light Wall Sconce, Chrome & Clear (Discontinued)

  • Mfr # 4002-2S
  • Zoro # G705841622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002-2S
Zoro #
G705841622
UPC #
685659081299
Country of Origin
China

Dimensions

Height
13.25"
Width
9.625"
Length
17.375"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Iron
Lamp Watts
60
Series
Soleia
Shade Finish
Clear
Frame Material
Iron
Bulb Base
Candelabra
Shade Material
Crystal
Rated Location
Dry
Number of Lights
2

Description

Capture an authentic metropolitan motif with artistic influence, adding this two-light crystal and iron wall sconce to a contemporary space. Intricate design detailing sends crystal and chrome finish iron elements radiating from a circular iron wall mount, lending an elegant, dramatic ambiance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.