Zoro Homepage

Soleia 8 Light Chandelier, Chrome & Clear

  • Mfr # 4002-8

  • Zoro # G105835733


product price: $1,669.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Chrome
Series
Soleia
Standards
CUL/cETLu
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002-8
Zoro #
G105835733
UPC #
685659081251
Country of Origin
China

Dimensions

Length
26.625"
Height
24.875"
Width
26.625"
Cord/Wire Length
108 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Chrome
Series
Soleia
Standards
CUL/cETLu
Material
Iron
Housing Material
Iron
Number of Lights
8
Dimmable
Yes
Style
contemporary; metropolitan; architectural; whimsical
Shade Finish
Clear
Rated Location
Dry
Shade Material
Crystal
Bulb Base
Candelabra

Description

Bring elegant energy to any space with the fresh design of this eight-light chandelier. Crafted from chrome finish iron and clear crystal, its radiant spherical silhouette sends crystal stems with iron accents exploding in uniform alignment, creating a chic artistic effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.