Zoro Homepage

Soleia 8 Light Chandelier, Chrome & Clear

  • Mfr # 4002-8B

  • Zoro # G405835730


product price: $1,935.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Chrome
Series
Soleia
Style
contemporary; metropolitan; architectural; whimsical
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002-8B
Zoro #
G405835730
UPC #
685659081282
Country of Origin
China

Dimensions

Height
18.25"
Length
31.5"
Width
31.5"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
108 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Chrome
Series
Soleia
Style
contemporary; metropolitan; architectural; whimsical
Number of Lights
8
Dimmable
Yes
Housing Material
Iron
Standards
CUL/cETLu
Material
Iron
Bulb Base
Candelabra
Shade Material
Crystal
Rated Location
Dry
Shade Finish
Clear

Description

Gallery influence adds an artistic, detail-rich aesthetic to this chrome finish iron and crystal glass eight-light chandelier. Highlight a custom dining ensemble or entryway with a polished fixture emulating an energetic, explosive style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.