Shop Z-LITE
See all product information
Create Account
Soleil Brushed Nickel 1 Light Flush Mount
- Mfr # 1025F16-BN-LED
- Zoro # G824177480
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Height
4.5 in
Shade Material
Glass
Shade Finish
Matte Opal
Body Material
Steel
Color
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1025F16-BN-LED
- Zoro #
- G824177480
- UPC #
- 685659219814
- Country of Origin
- China
Dimensions
- Height
- 4.5 in
- Length
- 16 in
- Width
- 16 in
Details
- Item
- Flush Mount
- Shade Material
- Glass
- Shade Finish
- Matte Opal
- Body Material
- Steel
- Color
- Nickel
- Watts
- 40 W
- Lamp Base
- Integrated LED
- Series
- Soleil
- Standards
- ETL/cETL
- Finish
- Brushed Nickel
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Number of Bulbs
- 1
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.