Soleil Matte Black 1 Light Flush Mount
- Mfr # 1025F12-MB-LED
- Zoro # G024177457
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Standards
ETL/cETL
Length
12 in
Color
Black
Height
3.75 in
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1025F12-MB-LED
- Zoro #
- G024177457
- UPC #
- 685659219791
- Country of Origin
- China
- Standards
- ETL/cETL
- Item
- Flush Mount
- Color
- Black
- Finish
- Matte Black
- Series
- Soleil
- Lamp Base
- Integrated LED
- Watts
- 24 W
- Body Material
- Steel
- Damp/Wet Rating
- Damp
- Shade Finish
- Matte Opal
- Shade Material
- Glass
- Number of Bulbs
- 1
- Dimmable
- Yes
Dimensions
- Length
- 12 in
- Height
- 3.75 in
- Width
- 12 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.