Soleil Matte Black 1 Light Flush Mount
- Mfr # 1025F16-MB-LED
- Zoro # G524177438
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Series
Soleil
Color
Black
Standards
ETL/cETL
Shade Finish
Matte Opal
Height
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1025F16-MB-LED
- Zoro #
- G524177438
- UPC #
- 685659219821
- Country of Origin
- China
Dimensions
- Height
- 4.5 in
- Width
- 16 in
- Length
- 16 in
Details
- Series
- Soleil
- Color
- Black
- Standards
- ETL/cETL
- Shade Finish
- Matte Opal
- Lamp Base
- Integrated LED
- Shade Material
- Glass
- Dimmable
- Yes
- Finish
- Matte Black
- Item
- Flush Mount
- Watts
- 40 W
- Damp/Wet Rating
- Damp
- Number of Bulbs
- 1
- Body Material
- Steel
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.