Soleil Matte Black 1 Light Flush Mount
- Mfr # 1025F20-MB-LED
- Zoro # G424177453
product price:Â
$
632.99
/ea
Free Shipping & Returns
Key Features
Standards
ETL/cETL
Watts
50 W
Shade Material
Glass
Body Material
Steel
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1025F20-MB-LED
- Zoro #
- G424177453
- UPC #
- 685659219852
- Country of Origin
- China
Dimensions
- Width
- 20 in
- Length
- 20 in
- Height
- 5.25 in
Details
- Standards
- ETL/cETL
- Watts
- 50 W
- Shade Material
- Glass
- Body Material
- Steel
- Damp/Wet Rating
- Damp
- Finish
- Matte Black
- Number of Bulbs
- 1
- Shade Finish
- Matte Opal
- Lamp Base
- Integrated LED
- Series
- Soleil
- Item
- Flush Mount
- Dimmable
- Yes
- Color
- Black
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.