Zoro Homepage

Sonna 2 Light Ceiling, Chrome & Matte Opal

  • Mfr # 2003F13-CH

  • Zoro # G505836026


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Length
13.25"
Width
13.25"
Height
5.25"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003F13-CH
Zoro #
G505836026
UPC #
685659020205
Country of Origin
China

Dimensions

Length
13.25"
Width
13.25"
Height
5.25"
Canopy Dimensions
13-1/4 in x 13-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Series
Sonna
Housing Material
Steel
Standards
CUL/cETLu
Number of LEDs
Medium
Number of Light Bulbs Required
2
Shade Material
Glass
Rated Location
Dry
Shade Finish
Matte Opal

Description

Modern chrome and matte opal shades give this two light ceiliing lamp a traditional, yet current look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.