Zoro Homepage

Sonna 2 Light Flush Mount, Bronze And Clear Seedy

  • Mfr # 727F10-BRZ

  • Zoro # G405835952


product price: $136.00
/ea
Free Shipping & Returns

Key Features

Length
11"
Width
11"
Watts
60
Dimmable
Yes
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727F10-BRZ
Zoro #
G405835952
UPC #
685659144765
Country of Origin
China

Dimensions

Length
11"
Width
11"
Height
5.5"
Canopy Dimensions
11 in x 11 in

Details

Watts
60
Dimmable
Yes
Finish
Bronze
Item
Flush Mount
Series
Sonna
Number of LEDs
Medium
Standards
CUL/cETLu
Housing Material
Steel
Number of Light Bulbs Required
2
Rated Location
Dry
Shade Finish
Clear Seedy
Shade Material
Glass

Description

Cool industrial ambiance offers a stylish look to transitional spaces in need of functional, fashionable fixtures. With beautiful Bronze finish metal providing a circular cage-like frame and a wide cylindrical clear seedy glass shade completing its visual package, this two-light flush mount ceiling light wraps up a custom kitchen or living area design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.