Zoro Homepage

Sonna 2 Light Flush Mount, Chrome And Clear Seedy

  • Mfr # 727F13-CH

  • Zoro # G205835909


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Length
13.5"
Width
13.5"
Watts
60
Dimmable
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727F13-CH
Zoro #
G205835909
UPC #
685659144741
Country of Origin
China

Dimensions

Length
13.5"
Width
13.5"
Height
5.5"
Canopy Dimensions
13-1/2 in x 13-1/2 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Housing Material
Steel
Number of LEDs
Medium
Series
Sonna
Standards
CUL/cETLu
Number of Light Bulbs Required
2
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Dry

Description

Cool industrial ambiance offers a stylish look to transitional spaces in need of functional, fashionable fixtures. With brilliant Chrome finish metal providing a circular cage-like frame and a wide cylindrical clear seedy glass shade completing its visual package, this two-light flush mount ceiling light offers a focal point in a redesigned space devoted to carefree living.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.