Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sonna 2 Light Flush Mount, Heritage Brass & Matte Opal

  • Mfr # 2011F13-HBR

  • Zoro # G205835824


product price: $202.00
/ea
Free Shipping & Returns

Key Features

Length
13.5"
Width
13.5"
Height
5.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011F13-HBR
Zoro #
G205835824
UPC #
685659144956
Country of Origin
China

Dimensions

Length
13.5"
Width
13.5"
Height
5.5"
Canopy Dimensions
13-1/4 in x 13-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Heritage Brass
Item
Flush Mount
Housing Material
Steel
Series
Sonna
Number of LEDs
Medium
Standards
CUL/cETLu
Number of Light Bulbs Required
2
Shade Finish
Matte Opal
Rated Location
Dry
Shade Material
Glass

Description

Let classic design create sophistication in a larger transitional living space. A wide cylindrical clear seedy glass shade nested in an open metal frame with a sleek Heritage Brass finish forms a stylish yet functional solution to lighting challenges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.