Sonna 2 Light Flush Mount, Matte Black And Clear Seedy
- Mfr # 727F13-MB
- Zoro # G405835686
product price:Â
$
182.00
/ea
Free Shipping & Returns
Key Features
Length
13.5"
Width
13.5 in
Height
5.5"
Watts
60
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727F13-MB
- Zoro #
- G405835686
- UPC #
- 685659144802
- Country of Origin
- China
Dimensions
- Length
- 13.5"
- Width
- 13.5 in
- Height
- 5.5"
- Canopy Dimensions
- 13-1/2 in x 13-1/2 in
Details
- Watts
- 60
- Dimmable
- Yes
- Finish
- Matte Black
- Item
- Flush Mount
- Housing Material
- Steel
- Series
- Sonna
- Number of LEDs
- Medium
- Standards
- CUL/cETLu
- Number of Light Bulbs Required
- 2
- Shade Finish
- Clear Seedy
- Rated Location
- Dry
- Shade Material
- Glass
Description
Cool industrial ambiance offers a stylish look to transitional spaces in need of functional, fashionable fixtures. With bold Matte Black finish metal providing a circular cage-like frame and a wide cylindrical clear seedy glass shade completing its visual package, this two-light flush mount ceiling light offers a focal point in a redesigned space devoted to carefree living.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.