Zoro Homepage

Sonna 3 Light Ceiling, Bronze & Matte Opal

  • Mfr # 2004F16-BRZ

  • Zoro # G005835826


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Length
15.5"
Width
15.5"
Watts
60
Dimmable
Yes
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004F16-BRZ
Zoro #
G005835826
UPC #
685659020274
Country of Origin
China

Dimensions

Length
15.5"
Width
15.5"
Height
6"
Cord/Wire Length
100 in
Canopy Dimensions
15-1/2 in x 15-1/2 in

Details

Watts
60
Dimmable
Yes
Finish
Bronze
Item
Flush Mount
Number of LEDs
Medium
Housing Material
Steel
Series
Sonna
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Shade Material
Glass
Rated Location
Dry
Shade Finish
Matte Opal

Description

Slim detailing and wide, cylindrical, matte opal glass shades complete this traditional but current bronze, three light ceiling lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.