Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sonna 3 Light Flush Mount, Brushed Nickel And Clear Seedy

  • Mfr # 727F16-BN

  • Zoro # G005836069


product price: $272.00
/ea
Free Shipping & Returns

Key Features

Length
15.5"
Width
15.5"
Height
6.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727F16-BN
Zoro #
G005836069
UPC #
685659144727
Country of Origin
China

Dimensions

Length
15.5"
Width
15.5"
Height
6.5"
Canopy Dimensions
15-1/2 in x 15-1/2 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Series
Sonna
Housing Material
Steel
Standards
CUL/cETLu
Number of LEDs
Medium
Number of Light Bulbs Required
3
Shade Finish
Clear Seedy
Shade Material
Glass
Rated Location
Dry

Description

Cool industrial ambiance offers a stylish look to transitional spaces in need of functional, fashionable fixtures. With gorgeous Brushed Nickel finish metal providing a circular cage-like frame and a wide cylindrical clear seedy glass shade completing its visual package, this three-light flush mount ceiling light becomes an integral part of an overall design scheme as it delivers ambient lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.