Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sonna 3 Light Semi Flush Mount, Bronze & Matte Opal

  • Mfr # 2004SF-BRZ

  • Zoro # G505841556


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Sonna
Finish
Bronze
Number of Light Bulbs Required
3
Height
10 in
Length
15-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004SF-BRZ
Zoro #
G505841556
UPC #
685659020304
Country of Origin
China

Dimensions

Height
10 in
Width
15-1/2 in
Length
15-1/2 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Sonna
Item
Semi Flush Mount
Finish
Bronze
Glass Color
Matte Opal
Number of Light Bulbs Required
3
Standards
CUL/cETLu
Shade Finish
Matte Opal
Bulb Base
Medium
Frame Material
Steel
Frame Finish
Bronze
Bulb Wattage
60 W
Rated Location
Dry
Dimmable
Yes
Shade Material
Glass

Description

Slim detailing and wide, cylindrical, matte opal glass shades complete this traditional but current bronze, three light semi-flush mounted lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.