Zoro Homepage
This item is Discontinued.
Z-Lite Sonna 3 Light Semi Flush Mount, Chrome & Matte Opal 2003SF-CH

Sonna 3 Light Semi Flush Mount, Chrome & Matte Opal (Discontinued)

  • Mfr # 2003SF-CH
  • Zoro # G005841810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003SF-CH
Zoro #
G005841810
UPC #
685659020243
Country of Origin
China

Dimensions

Height
10 in
Length
15-1/2 in
Width
15-1/2 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Sonna
Item
Semi Flush Mount
Finish
Chrome
Glass Color
Matte Opal
Number of Light Bulbs Required
3
Standards
CUL/cETLu
Shade Finish
Matte Opal
Bulb Base
Medium
Shade Material
Glass
Dimmable
Yes
Bulb Wattage
60 W
Frame Material
Steel
Frame Finish
Chrome
Rated Location
Dry

Description

Modern chrome and matte opal shades give this three light semi-flush mount a traditional, yet current look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.