Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sophia 1 Light Wall Sconce, Brushed Nickel & White

  • Mfr # 803-1S-BN

  • Zoro # G205840354


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Height
20.25"
Width
5.5"
Dimmable
Yes
Finish
Brushed Nickel
Length
6.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803-1S-BN
Zoro #
G205840354
UPC #
685659146899
Country of Origin
China

Dimensions

Height
20.25"
Width
5.5"
Length
6.75"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Standards
CUL/cETLu
Series
Sophia
Housing Material
Steel + Crystal
Lamp Watts
60
Rated Location
Dry
Shade Material
Fabric
Shade Finish
White
Frame Material
Steel; Crystal
Number of Lights
1
Bulb Base
Candelabra

Description

Sophisticated and tasteful design elements blend brushed nickel finish steel and crystal accents with a fresh white fabric shade, making this single-light wall sconce an optimal choice for a modern or transitional space. Perfect for a bathroom and vanity, bedroom, or hallway, this elegant light captures the traditional lamp design with modern twists and offers extraordinary versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.