Zoro Homepage

Soriano 1 Light Pendant, Matte Black & Heritage Brass

  • Mfr # 728P13-MB-HBR

  • Zoro # G105841352


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Length
13.25"
Number of Lights
1
Style
Modern, Billiard, Retro, Period inspired
Shade Material
Metal
Finish
Matte Black + Heritage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728P13-MB-HBR
Zoro #
G105841352
UPC #
685659148879
Country of Origin
China

Dimensions

Height
11.75"
Length
13.25"
Width
13.25"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Modern, Billiard, Retro, Period inspired
Shade Material
Metal
Item
Pendant
Finish
Matte Black + Heritage Brass
Material
Steel
Standards
CUL/cETLu
Watts
60
Series
Soriano
Dimmable
Yes
Shade Finish
Matte Black
Rated Location
Dry
Bulb Base
Medium

Description

A decorative silhouette shapes industrial influence that adds casual elegance to this matte black finish metal pendant light. Dress up a main living space or entryway with this tasteful fixture trimmed with heritage brass finish steel. This sleek pendant captures the heart of romantic industrial charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.