Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soriano 1 Light Table Lamp, Matte Black

  • Mfr # 728TL-MB-BN

  • Zoro # G105836389


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Width
13.75"
Material
Steel
Overall Height
25.25"
Number of Bulbs
1
Maximum Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728TL-MB-BN
Zoro #
G105836389
UPC #
685659148886
Country of Origin
China

Dimensions

Height
25.25"
Width
13.75"
Overall Height
25.25"
Length
8.75"

Details

Material
Steel
Finish
Matte Black
Item
Table Lamp
Number of Bulbs
1
Maximum Wattage
60
Shade Material
Metal
Design Style
Modern, Billiard, Retro, Period inspired
Standards
CUL/cETLu
Bulb Base Type
Medium
Rated Location
Dry
Shade Finish
Matte Black
Dimmable
Yes
Series
Soriano

Description

A character-rich studio theme shapes industrial influence that adds casual elegance to this matte black finish steel table lamp. This lamp features a touch controlled shade with thrree levels; high, low and off. Dress up a living room or office space with this tasteful fixture trimmed with brushed nickel finish steel. This sleek fixture reflects the heart of romantic industrial charm while adjustable settings make this lamp an ideal addition to office and task-dedicated spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.