Zoro Homepage

Soriano 2 Light Floor Lamp, Matte Black & Heritage Brass

  • Mfr # 728FL-MB-HBR

  • Zoro # G705835256


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Height
56.5"
Length
11.25"
Number of Bulbs
2
Material
Steel
Finish
Matte Black + Heritage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728FL-MB-HBR
Zoro #
G705835256
UPC #
685659148916
Country of Origin
China

Dimensions

Height
56.5"
Length
11.25"
Width
27.75"

Details

Number of Bulbs
2
Material
Steel
Finish
Matte Black + Heritage Brass
Shade Material
Metal
Dimmable
Yes
Item
Floor Lamp
Standards
CUL/cETLu
Max. Wattage
60 W
Bulb Base Type
Medium
Series
Soriano
Shade Finish
Matte Black
Rated Location
Dry

Description

A character-rich studio theme shapes industrial influence that adds casual elegance to this matte black finish steel two-light floor lamp. This lamp features a touch controlled shade with thrree levels; high, low and off. Dress up a living room or office space with this tasteful fixture trimmed with heritage brass finish steel. This sleek two-light fixture reflects the heart of romantic industrial charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.